Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0020
- Zoro #
- G8886390
- UPC #
- 884656735161
- Country of Origin
- China
- Item
- Touchless Control White
Description
Imagine having control of under cabinet lighting with simple hand motions. Instalux® eliminates everyday frustrations such as the operation of switches with messy hands when cooking and cleaning. It also saves unnecessary trips across a room to turn on/off lights. Perfect for kitchens, laundry rooms, garages, offices — anywhere you need convenience in touch-free lighting. The slim, low-profile design of this control sensor allows for discrete mounting below, above or inside cabinets, shelves, and bookcases. Designed for use with Instalux® Under Cabinet LED Puck Light system. Connect one or more touch less sensors in line with your puck lights to synchronously control the entire series. Power supply, linking cables, and puck lights must be purchased separately. Instalux® Under Cabinet LED Puck Lights Feature: • Motion-controlled touch-free operation • Easy plug-in installation and configuration of up to 8 lights in series • Dimmable lighting from task to ambient (100% to 15% brightness) • Synchronous control from one or more touch less control sensors • Safe Exit Mode which gradually dims light, allowing for clear departure from room • Eco-friendly, energy-efficient LEDs, each 3W puck light provides 180 lumens output, CCT 3000K, Min. CRI 80 • Available in both white or dark bronze finish Intuitive touch-free operation: • Turning lights on/off: wave hand under sensor once to turn light on or off • Dimming lights: Hold hand under sensor to adjust brightness • Activating safe exit: Wave hand under sensor twice. Light will flash, then gradually dim-to-off in 1 minute One individual Touch less Sensor Control Unit