This item is Discontinued.

Specifications
Details
- MFR #
- H0244
- Zoro #
- G7973473
- UPC #
- 884656747195
- Country of Origin
- China
- Lamp Type
- LED Compatible
- Fixture Wattage
- 60W
- Finish
- Matte Black
- Style
- Glam
- Material
- Steel
- Color
- Black
- Number of Lights
- 5
- Voltage
- 120V
- Lamp Included
- No
- Collection
- Tremont
- Shade Name
- Clear Glass
- Sloped Ceiling
- Yes
- Bulb Base
- E12 Candelabra
- Shape
- Linear
- Color Designation
- Dry
Description
A touch of glam balanced with strong edgy geometric lines bring the Tremont collectionâ€TMs urban loft aesthetic into your space. Crystal strands add a glamourous tone to the tapered clear glass and dark metal surround. Removable glass panels allow you to change the look and eliminate the need to clean glass. Combine that with vintage Edison style filament bulbs to complete the look. The linear footprint of this chandelier will complement oval or rectangle dining room tables and is ideal for kitchen islands, dining areas, or bar areas.Oil rubbed bronze finish offers a distinctive look and quality steel constructionClear glass provides bright illumination and an urban loft feelUses 5 x 60 watt E12 candelabra base bulbs (not included); led compatibleDimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch36.5-in. W x 20.75-in. H x 10.75-in. DAdjustable height; 22.75-92.75 inches using 72 inches of included chainMounting hardware and instruction manual included for easy installationDry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your homeETL listing demonstrates this product has met requirements for product safety standards
- •Matte black finish offers a distinctive look and quality steel construction
- •Clear glass provides bright illumination and an urban loft feel
- •Uses 5 x 60 watt E12 candelabra base bulbs (not included); led compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •36.5-in W x 20.75-in H x 10.75-in D
- •Adjustable height; 22.75-92.75 inches using 72 inches of included chain
- •Mounting hardware and instruction manual included for easy installation
- •Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
- •ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.