This item is Discontinued.
This item is Discontinued.
Tudor Dualux 7in Outdoor Light Bronze (Discontinued)
Mfr #
T0244
Zoro #
G8881667
UPC # 884656738179
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0244
- Zoro #
- G8881667
- UPC #
- 884656738179
- Country of Origin
- China
- Item
- Tudor Dualux(R) 7in Outdoor Light Bronze
Description
Tudor Dualux® 7" Outdoor Wall Light Dark Bronze with Seeded Glass Dualux® Motion + Photocell + Timer Return home to bright illumination during the early evening and save energy with dim ambient illumination the rest of the night, except when motion triggers bright illumination. Achieve dim illumination without energy-consuming dimmers. Dualux® lanterns feature: Photocell : which automatically turns the light on at dusk and turns the light off at dawn. Timer : that allows you to control the duration of continuous early evening bright illumination (0, 3 or 6 hours), and the duration of late night motion-activated bright illumination (5 sec to 3 min) Motion Sensor : that automatically switches the light to full brightness whenever you're nearby or need it most like when you arrive home late at night. With the Adjustable Low Level feature, you can adjust the late night ambient brightness level from 50% to 0% (off) to suit your personal preference. Enhanced bulb compatibility : works with any medium screw base incandescent or halogen bulb and most dimmable LED bulb models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.