This item is Discontinued.
This item is Discontinued.
Under Cabinet 12in Cable Black (Discontinued)
Mfr #
X0024
Zoro #
G8886451
UPC # 884656735208
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0024
- Zoro #
- G8886451
- UPC #
- 884656735208
- Country of Origin
- China
- Item
- Under Cabinet 12in Cable Black
Description
Imagine having control of under cabinet lighting with simple hand motions. Instalux® eliminates everyday frustrations such as the operation of switches with messy hands when cooking and cleaning. It also saves unnecessary trips across a room to turn on/off lights. Perfect for kitchens, laundry rooms, garages, offices — anywhere you need convenience in touch-free lighting. Customize your installation by using various length linking cables to fit your specific set-up. Available in 4", 12", 18", 24", and 48" lengths, these linking cables come in 2 color choices (white or black) and are compatible with the Instalux® Under Cabinet LED Puck Light System.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.