This item is Discontinued.
This item is Discontinued.
Under Cabinet 18in Cable White (Discontinued)
Mfr #
X0008
Zoro #
G8886153
UPC # 884656735260
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0008
- Zoro #
- G8886153
- UPC #
- 884656735260
- Country of Origin
- China
- Item
- Under Cabinet 18in Cable White
Description
Imagine having control of under cabinet lighting with simple hand motions. Instalux® eliminates everyday frustrations such as the operation of switches with messy hands when cooking and cleaning. It also saves unnecessary trips across a room to turn on/off lights. Perfect for kitchens, laundry rooms, garages, offices — anywhere you need convenience in touch-free lighting. Customize your installation by using various length linking cables to fit your specific set-up. Available in 6", 12", 18", and 24" lengths, these linking cables come in 2 color choices (white or black) and are compatible with Instalux® Under Cabinet LED Bar Light Systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.