This item is Discontinued.
This item is Discontinued.
Under Cabinet 24in Cable Black (Discontinued)
Mfr #
X0012
Zoro #
G8886339
UPC # 884656735307
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0012
- Zoro #
- G8886339
- UPC #
- 884656735307
- Country of Origin
- China
- Item
- Under Cabinet 24in Cable Black
Description
Imagine having control of under cabinet lighting with simple hand motions. Instalux® eliminates everyday frustrations such as the operation of switches with messy hands when cooking and cleaning. It also saves unnecessary trips across a room to turn on/off lights. Perfect for kitchens, laundry rooms, garages, offices — anywhere you need convenience in touch-free lighting. Customize your installation by using various length linking cables to fit your specific set-up. Available in 6", 12", 18", and 24" lengths, these linking cables come in 2 color choices (white or black) and are compatible with Instalux® Under Cabinet LED Bar Light Systems.