This item is Discontinued.
This item is Discontinued.
Under Cabinet 48in Cable White (Discontinued)
Mfr #
X0019
Zoro #
G8886512
UPC # 884656735154
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0019
- Zoro #
- G8886512
- UPC #
- 884656735154
- Country of Origin
- China
- Item
- Under Cabinet 48in Cable White
Description
Under Cabinet 48in Cable White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.