This item is Discontinued.
This item is Discontinued.
Under Cabinet 4in Cable White (Discontinued)
Mfr #
X0015
Zoro #
G8886357
UPC # 884656735116
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0015
- Zoro #
- G8886357
- UPC #
- 884656735116
- Country of Origin
- China
Details
- Item
- Under Cabinet 4in Cable White
Description
Under Cabinet 4in Cable White