This item is Discontinued.

Vaxcel Valencia 52" Ceiling Fan Bronze FN52998OR

This item is Discontinued.

Vaxcel

Valencia 52" Ceiling Fan Bronze (Discontinued)

Mfr # FN52998OR
Zoro # G8875041
UPC # 884656725605
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FN52998OR
Zoro #
G8875041
UPC #
884656725605
Country of Origin
China

Details

Item
Valencia 52in Ceiling Fan Bronze

Description

Valencia 52" Ceiling Fan Vintage Bronze with Crème Cognac Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.