This item is Discontinued.

Vaxcel Vanity 708 Series 1L Bronze W0131

This item is Discontinued.

Vaxcel

Vanity 708 Series 1L Bronze (Discontinued)

Mfr # W0131
Zoro # G8884640
UPC # 884656734430
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W0131
Zoro #
G8884640
UPC #
884656734430
Country of Origin
China

Details

Item
Vanity 708 Series 1L Bronze

Description

The 708 Series vanity collection personifies versatility. Its timeless design and classic oil rubbed bronze finish makes it a great choice for any traditional or transitional style bathroom. The full-length back plate design allows for easy & flexible installation on off-center junction boxes. Mountable in up light or down light configuration. Medium screw base lamping provides maximum light output through the etched white glass shades. The complete collection includes 1L, 2L, 3L, and 6L vanities.

Ratings & reviews