This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0130
- Zoro #
- G8884668
- UPC #
- 884656734423
- Country of Origin
- China
Details
- Item
- Vanity 708 Series 1L Satin Nickel
Description
The 708 Series vanity collection personifies versatility. Its timeless design and classic satin nickel finish makes it a great choice for any traditional or transitional style bathroom. The full-length back plate design allows for easy & flexible installation on off-center junction boxes. Mountable in up light or down light configuration. Medium screw base lamping provides maximum light output through the etched white glass shades. The complete collection includes 1L, 2L, 3L, and 6L vanities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.