This item is Discontinued.

This item is Discontinued.
Vaxcel International X0067 Instalux Under Cabinet Power Adapter - White; 24W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0067
- Zoro #
- G003877385
- UPC #
- -
- Country of Origin
- China
Description
Vaxcel indoor and outdoor products offer a broad variety of themed collections ranging from urban and coastal styles to nature and wild-life inspired designs. Its full range of indoor and outdoor residential lighting and ceiling fans will help everyone to do a quick upgrade of a room, renovate an entire house or build a new one. Choosing Vaxel Lightings will turn a house into a home.
Features- Simple hand motions
- Saves unnecessary trips across a room to turn on/off lights
- Finish: White
- Height: 2.75 in.
- Width: 3.75 in.
- Length: 1.25 in.
- Weight: 0.26 lbs