Shop VAXCEL
See all product information
Create Account
Vilo 1 Light Bronze Bathroom Wall Fixture
Mfr # W0125
Zoro # G8884552
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Collection Name
Vilo
Bulb Type
1 x 75 Watt - E26 Medium Base Bulb (Not Included)
Size
4.25 in W x 13.5 in H x 4 in D
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0125
- Zoro #
- G8884552
- UPC #
- 884656732429
- Country of Origin
- China
Dimensions
- Size
- 4.25 in W x 13.5 in H x 4 in D
Details
- Item
- Vilo 1L Light Bronze
- Housing Finish
- Oil Rubbed Bronze
- Style
- Contemporary
- Collection Name
- Vilo
- Bulb Type
- 1 x 75 Watt - E26 Medium Base Bulb (Not Included)
- Housing Material
- Steel
- Damp/Wet Rating
- Damp
- Shade Name
- Outer Clear Water, Inner White Frosted Opal Glass
Description
The Vilo collection is a perfect blending of simplicity and sophistication. Flat planes and bands of metal are a striking compliment to the more softly defined columns of water glass. Ample light emanates from the vertical glass shades creating a dramatic effect. These fixtures offer a classy touch to any contemporary space in your home. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers.
- • Oil rubbed bronze finish offers a distinctive look and quality steel construction
- • Outer clear water, inner frosted opal glass provides bright illumination and a contemporary feel
- • Uses 1 x 75 watt E26 Medium base bulb (not included); LED compatible
- • 4.25-in W x 13.5-in H x 4-in D
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards