This item is Discontinued.

Vaxcel Vilo 1L Vanity Steel W0243

This item is Discontinued.

Vaxcel

Vilo 1L Vanity Steel (Discontinued)

Mfr # W0243
Zoro # G8885620
UPC # 884656739176
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W0243
Zoro #
G8885620
UPC #
884656739176
Country of Origin
China
Item
Vilo 1L Vanity Steel

Description

Vilo 1L Vanity Steel

Ratings & reviews