This item is Discontinued.
This item is Discontinued.
Vista 6in Outdoor Light Royal (Discontinued)
Mfr #
OW37563RBZ
Zoro #
G8877692
UPC # 884656642063
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW37563RBZ
- Zoro #
- G8877692
- UPC #
- 884656642063
- Country of Origin
- China
- Item
- Vista 6in Outdoor Light Royal
Description
Vista 6" Outdoor Wall Light Royal Bronze with Water Glass