This item is Discontinued.
This item is Discontinued.
Vista 6in Outdoor Light Water (Discontinued)
Mfr #
OW37563TB
Zoro #
G8877622
UPC # 884656642070
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW37563TB
- Zoro #
- G8877622
- UPC #
- 884656642070
- Country of Origin
- China
Details
- Item
- Vista 6in Outdoor Light Water
Description
Vista 6in Outdoor Light Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.