Wellington Aluminum 6-in. 1 Light Dusk to Dawn Medium Bronze Outdoor Wall Lantern Clear Glass

  • Mfr # T0738

  • Zoro # G412118406


product price:  $62.99
/ea

Key Features

Voltage
120V
Width
6 in
Height
10.75 in
Length
6 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T0738
Zoro #
G412118406
UPC #
884656753257
Country of Origin
China

Dimensions

Width
6 in
Height
10.75 in
Length
6 in
Size
6 in W x 10.75 in H x 6 in D

Details

Voltage
120V
Watts
60W
Finish
Medium Bronze
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Color
Bronze
Number of Lights
1
Photo Cell
Yes
Collection Name
Wellington
Damp/Wet Rating
Wet
Style
Traditional
Shade Material
Glass
Shape
Lantern
Material
Aluminum
Shade Name
Clear Seeded Glass

Description

This traditional outdoor wall lantern from the Wellington collection will add a touch of sophistication to the exterior of your home. With its bronze finish and clear seeded glass, this timeless piece provides a great mix of style and functionality. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and off at dawn, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or other outdoor area around your home.


  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for safety and security, saving energy during daylight hours
  • Wall light uses 1 x E26 medium base bulb, maximum 60 watt (not included) and is compatible with most dimmable LED bulbs
  • Measures 6-in W x 10.75-in H x 6-in D with a 4.72-in W x 5.51-in H x 0.89-in D backplate
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Open bottom for quick bulb changing convenience
  • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
  • 5 Year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.