This item is Discontinued.
This item is Discontinued.
Weston Dualux 6.5in Outdoor Light Bronze (Discontinued)
Mfr #
T0269
Zoro #
G8881938
UPC # 884656738247
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0269
- Zoro #
- G8881938
- UPC #
- 884656738247
- Country of Origin
- China
Details
- Item
- Weston Dualux 6.5in Outdoor Light Bronze
Description
Weston Dualux 6.5in Outdoor Light Bronze