This item is Discontinued.

Vaxcel Wheelock 60" Ceiling Fan Nickel F0050

This item is Discontinued.

Vaxcel

Wheelock 60" Ceiling Fan Nickel (Discontinued)

Mfr # F0050
Zoro # G8874822
UPC # 884656743159
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F0050
Zoro #
G8874822
UPC #
884656743159
Country of Origin
China
Item
Wheelock 60in Ceiling Fan Nickel

Description

Wheelock 60in Ceiling Fan Nickel

Ratings & reviews