This item is Discontinued.

Vaxcel Wheelock 72" Ceiling Fan Nickel F0051

This item is Discontinued.

Vaxcel

Wheelock 72" Ceiling Fan Nickel (Discontinued)

Mfr # F0051
Zoro # G8874813
UPC # 884656743166
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F0051
Zoro #
G8874813
UPC #
884656743166
Country of Origin
China

Details

Item
Wheelock 72in Ceiling Fan Nickel

Description

Wheelock 72in Ceiling Fan Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.