This item is Discontinued.
This item is Discontinued.
Whitebark 1 Light Bronze Rustic Pinecone Outdoor Wall Lantern Amber Glass (Discontinued)
Mfr #
OW50513OA
Zoro #
G8877911
UPC # 884656642483
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW50513OA
- Zoro #
- G8877911
- UPC #
- 884656642483
- Country of Origin
- China
Dimensions
- Size
- 11 in W x 11.5 in H x 13.5 in D
Details
- Item
- Whitebark 11in Outdoor Light Patina
- Housing Material
- Steel
- Finish
- Olde World Patina
- Damp/Wet Rating
- Wet
- Bulb Type
- 1 x 150 Watt - E26 Medium Base Bulb (Not Included)
- Style
- Rustic
- Shade Name
- Rust Scavo Glass Panels
- Collection Name
- Whitebark
Description
Evoking the spirit of the wilderness, this rustic themed light features a pinecone silhouette. It will complement a variety of home styles making it a great choice for a vacation lodge, cabin or a suburban home - anywhere you want to bring an element of nature. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Rust scavo glass panels provides bright illumination and a rustic feel
- • Uses 1 x 150 watt E26 medium base bulbs (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • 11-in W x 11.5-in H x 13.5-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Height from Center of Mount to Top of Fixture: 7 inches