This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0512
- Zoro #
- G7949646
- UPC #
- 884656747348
- Country of Origin
- China
Description
Evoking the spirit of the wilderness, this rustic themed light features delicately crafted pinecone silhouettes. The warm bronze finish combined with clear seeded glass panels will complement a variety of home styles making it a great choice for a vacation lodge, cabin or a suburban home - anywhere you want to bring an element of nature. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
Weather resistant steel material provides long lasting durability
Clear seeded glass provides bright illumination and a rustic feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
6.75-in. W x 8-in. H x 9-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
1 year limited warranty
Weather resistant steel material provides long lasting durability
Clear seeded glass provides bright illumination and a rustic feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
6.75-in. W x 8-in. H x 9-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
1 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.