This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-WC3013
- Zoro #
- G8887300
- UPC #
- 884656726220
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Height
- 5 in
- Depth
- 3 in
Details
- Item
- Wireless Ceiling Fan Control Kit White
- Series (Name of Series/Collection)
- Ceiling Fan Control
- Damp/Wet Rating
- Dry
- Fan Blade Color
- White
- Fan Housing Material
- Plastic
- Fan Blade Finish
- White
Description
Wireless Ceiling Fan Wall Control Kit White
- •Compatible with Vaxcel ceiling fan F0003, F0006, F0020, F0029, F0030, F0033, F0034, FN48121, FN52241, FN52243, FN52265, FN52288, FN52298, FN52307, FN52317, FN52455, FN52473, FN52994, FN52997, FN56305, FN56312
- •Not universally compatible with all brands
- •Hardwired wall control kit for compatible fans
- •Mounting hardware and instruction manual included for easy installation
- •1 Year limited warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.