This item is Discontinued.
This item is Discontinued.
Wrightwood 17in Outdoor Light Black (Discontinued)
Mfr #
T0307
Zoro #
G8882279
UPC # 884656739688
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0307
- Zoro #
- G8882279
- UPC #
- 884656739688
- Country of Origin
- China
Details
- Item
- Wrightwood 17in Outdoor Light Black
Description
The Wrightwood Collection, where traditional, mission and modern elements meet. Enhance the exterior of your home with this elongated outdoor wall light. The vintage black finish and its clean lines create an entreating style that adds interest to your exterior spaces. No need to flip a switch as this unique light is equipped with a photocell to automatically turn on at dusk and off at dawn.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.