Shop VAXCEL
See all product information
Create Account
Yellowstone 1 Light Bronze Rustic Moose Tree Outdoor Wall Lantern Clear Glass
Mfr # OW24963BBZ
Zoro # G8877412
product price:
$
89.99
/ea
Key Features
Housing Material
Steel
Finish
Burnished Bronze
Damp/Wet Rating
Wet
Collection Name
Yellowstone
Style
Rustic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW24963BBZ
- Zoro #
- G8877412
- UPC #
- 884656641707
- Country of Origin
- China
- Item
- Yellowstone 5in Outdoor Light Bronze
- Housing Material
- Steel
- Finish
- Burnished Bronze
- Damp/Wet Rating
- Wet
- Collection Name
- Yellowstone
- Style
- Rustic
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Motif
- Moose
- Shade Name
- Clear Seeded Glass
Description
Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted tree and moose imagery atop glowing white tiffany style glass. It is a great choice for a vacation lodge, cabin or suburban home and will complement a variety of home styles: anywhere you want to bring an element of nature. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a rustic feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • 5.25-in W x 12.75-in H x 6-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
- • Height from Center of Mount to Top of Fixture: 3 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.