This item is Discontinued.
This item is Discontinued.
Yosemite Dualux 8in Light Bronze (Discontinued)
Mfr #
T0183
Zoro #
G8881229
UPC # 884656736038
Country of Origin China
Category Semi-Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0183
- Zoro #
- G8881229
- UPC #
- 884656736038
- Country of Origin
- China
Details
- Item
- Yosemite Dualux(R) 8in Light Bronze
Description
Yosemite Dualux(R) 8in Light Bronze