Shop VDO

Reed Switch Fuel Sender - 270 MM

  • Mfr # 226-627
  • Zoro # G101967353

product price: 
$
44.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226-627
Zoro #
G101967353
UPC #
754059064536
Country of Origin
Malaysia

Description

Reed Switch Fuel Sender - 270 MM

Most aftermarket fuel senders use a rotating float arm and resistance cards to measure the amount of fuel in a tank which can lead to erratic pointer movements. This revolutionary design comes with many benefits! This is ideal for applications where a conventional swing arm will not fit due to clearance issues. The tubular design acts as a dampener to prevent the gauge pointer from moving due to fuel slosh.

The floatless fuel sender has no side to side motion, which means it has no moving parts to wear out. It is top mounted and utilizes the aftermarket standard SAE 5 hole mounting flange and comes complete with neoprene gasket and mounting hardware.

Features:

  • Stainless steel construction
  • Ethanol resistant Viton gasket
  • 240-33 Ohm range
  • Fits tanks with a depth of 10.8" (270mm)
  • Insulated 1/4"" spade connectors
  • Standard 5 hole mounting flange
  • Works with most standard marine fuel gauges
  • Ground - Floating
  • Connection - Insulated .25" Spade

*Sold as an Individual

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.