SingleViu 80mm (3-1/8") Speedometer - 140MPH

  • Mfr # A2C3832920030
  • Zoro # G801967356
product price: 
$
207.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A2C3832920030
Zoro #
G801967356
UPC #
4103590683304
Country of Origin
United States

Description

SingleViu 80mm (3-1/8") Speedometer - 140MPH

SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.

These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.

Features:

  • 0-400kHz Default Input
  • RGB LED Illumination (default illumination set to White)
  • Water Resistant Front & Rear
  • Includes Wire Harness
  • Voltage 12-24V
  • Molex MX 150 8 Pin and 12 Pin Connector
  • Spin-LokTM Mounting Hardware
  • Analog Input

∗Sold as an Individual

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews