Exterior Metal Double Doors, Deux 0729 Gray Graphite Stainless, 84" x 80", Right Inswing Active Door
- Mfr # DEUX0729DEXD-GRE-RH-W72+12 x H80
- Zoro # G923228168
product price:Â
$
9,005.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEUX0729DEXD-GRE-RH-W72+12 x H80
- Zoro #
- G923228168
- UPC #
- 197890047793
- Country of Origin
- Italy
Description
Steel Double Doors Deux 0729 Gray Graphite Sidelight Exterior Window Stainless Inserts Single Modern. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.- Italian Hinges Combi Arialdo: Hacking are often carried out at the side of a door's hinges. A better feature is utilizing hinges with ball bearings and installed anti-cuts. Introducing our Modern Exterior Entrance Door, crafted with a single sheet of metal for exceptional durability and longevity. With its sleek Gray Graphite color and modern design, this door is sure to add a touch of sophistication to any home's exterior. The Modern Exterior Entrance Door features a metal frame and threshold, ensuring that it's strong and secure enough to withstand harsh weather conditions. The exterior design boasts a vertical insert of stainless steel, creating a bold and eye-catching look that's sure to impress. The interior design feature an element of simplicity and elegance to the overall design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.