This item is Discontinued.

This item is Discontinued.
Exterior Metal Double Doors, Deux 5755 Gray Graphite Clear, W14+72+14" x H80+12", Right Outswing (Discontinued)
Mfr #
DEUX5755DEXD-GRE-W14+72+14xH80+12-RH-O
Zoro #
G923216547
Country of Origin Italy
Category Exterior Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEUX5755DEXD-GRE-W14+72+14xH80+12-RH-O
- Zoro #
- G923216547
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Actual Height
- 92 in
- Actual Width
- 100 in
- Door Size
- 100 x 92 (14+72+14" x 80+12")
Details
- Color
- Gray Graphite
- Material
- Metal-aluminum
- Item
- Exterior aluminum double door
- Product Weight
- 500
Description
Metal Double Doors Deux 5755 Gray Graphite Clear Glass 2 Sidelights and Top Transom Entry Modern Pai. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.- 3D Hinges: Hacking are often carried out at the side of a door's hinges. A better feature is utilizing hinges with ball bearings and installed anti-cuts. Introducing our "Modern Exterior Entrance Door" from our Deux collection, designed to make a bold statement at the entrance of your home. This single sheet of metal door is built with strength and durability to withstand harsh weather conditions. The gray graphite color gives it a sleek and modern look that will complement any home's exterior. The Aluminum frame and threshold provide additional support and security. The exterior design features 14 horizontal strips and a vertical insert of Stainless Steel, adding an edgy and contemporary element to the door. On the interior, 6 horizontal strips add a touch of sophistication. The door has 13 clear glass inserts, allowing natural light to enter your home and provide a welcoming feel to your guests. The Deux collection is known for producing modern front doors that are both stylish and functional. Our Modern Exterior Entrance Door is perfect for homeowners looking to upgrade their home's entrance and make a bold statement. The door is easy to install and comes with all the necessary hardware. Get ready to transform your home's curb appeal with our Modern Exterior Entrance Door! Model - 0757 DeuxColor - Graphite GrayDoor thickness - 3 1/4"Frame thickness - 4"Exterior design - 14 horizontal strips, vertical insert of Stainless Steel. 12 thin frosted glass inserts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.