Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Front Exterior Prehung FiberGlass Door Frosted Glass / Manux 8088 White Silk / Transom Window / Off
Mfr # MANUX8088EXD-WS-W36 x H80+14-RH
Zoro # G923221800
product price:Â
$
2,393.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MANUX8088EXD-WS-W36 x H80+14-RH
- Zoro #
- G923221800
- UPC #
- 197890379016
- Country of Origin
- Italy
Description
Front Exterior Prehung FiberGlass Door Frosted Glass / Manux 8088 White Silk / Transom Window / Office Commercial and Residential Doors Entrance Patio Garage-W36" x H80+14"-Right-hand Inswing. Your front door is your best defender Key Features: DOOR SET: Entire door with steel frame, lock, handle and hardware is included. Full set you can see on the pictures and video. Details: Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Due to its versatility, metal-plastic entrance doors are perfect for both private houses and shops, offices and administrative buildings.Our doors have several superior features:- Metal-plastic doors - lighter (around 120lbs for a door unit) than iron and steel doors, but no less strong and reliable! Scratch and impact resistance, easy of care and environmentally friendly - In principle, we use only all-welded reinforcement, 1/10" thick (!) for the entrance doors. Such reinforcement is a necessary condition for real burglary resistance.- We use an aluminum threshold with a special thermal insert that cuts off the cold from the room. We also complete with an amplifier to securely fix the bottom of the door and cut off the cold.- 1 1/4" thick HPL sandwich panel, consists of foamed extruded Styrofoam, with rigid PVC overlays high pressure on both sides. - Energy savings double-glazed safety windows. - Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.Introducing the Manux collection of modern metal-plastic doors in a clean white silk color. These doors are expertly crafted from durable metal-plastic material and feature European roller hinges and an aluminum threshold, ensuring both longevity and security for your home. The exterior design features stainless steel strips on the solid part and clear glass lines on the frosted glass panel, creating a modern and stylish look that will enhance the curb appeal of any home. The white silk color provides a bright and fresh feel, perfect for those who want to create an inviting entrance. The interior design also features stainless steel strips on the solid part and clear glass lines on the frosted glass panel, creating a cohesive and