Front Exterior Prehung Glass Steel Door 36x80 " InswingBallucio 1788 Dark OakPanel Inserts Classic

  • Mfr # BALLUCIO1788ED-BRW-36-LH
  • Zoro # G801707310
product price: 
$
1,983.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BALLUCIO1788ED-BRW-36-LH
Zoro #
G801707310
UPC #
665502358754
Country of Origin
Italy

Description

Your front door is your best defender. It protects you, your family, &your most valuable personal belongings from theft&damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects,&dust from entering.
Our doors have several superior features:
- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
- Stiffening Ribs: These non-visible details add to our door's security.
- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat,&severe cold.
- Italian Hinges Combi Arialdo: Hacking are often carried out at the side of a door's hinges. A better feature is utilizing hinges with ball bearings&installed anti-cuts.
Model - 1788 Ballucio
Color - Dark Brown Walnut
Door thickness - 3 9/16"
Frame thickness - 2 6/7"
Exterior design - 4 panels, 5 glass inserts. Coating of the door - Moisture resistant MDF layer 2/3", brown veneer.
Interior design - 4 panels, 5 glass inserts. Coating of the door - white enamel.
Hardware included:
- Metal frame 2 6/7" thick - dimensions of the door with frame is 36 2/3 x 80 3/4".
- Metal threshold.
- Plate-type, primary lock Securemme 2061 for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core&5 keys.
- Cylinder K2 Securemme.
- Hinges Combi Arialdo.
- Peephole Securemme.
- Turnknob for lock.
- Armor plate Securemme for the lock.
- Handle, made of wear-resistant Zamak material - alloy of brass, zinc&copper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products