Front Exterior Prehung Steel Door, Deux 1717 Gray Graphite, W36+12" x H80", Left-hand Inswing

  • Mfr # DEUX1717EXD-GRE-W36+12 x H80-Left-hand Inswing
  • Zoro # G923215007
product price: 
$
4,677.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEUX1717EXD-GRE-W36+12 x H80-Left-hand Inswing
Zoro #
G923215007
UPC #
197890056818
Country of Origin
Italy

Description

Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.

Our doors have several superior features:

  • Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
  • The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
  • Stiffening Ribs: These non-visible details add to our door's security.
  • Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.

Model - 1717 Deux
Color - Graphite Gray
Exterior design - Stainless steel inserts on the top and bottom; frosted glass with see-through strips in the middle. Coating of the door - gray enamel.
Interior design - Stainless steel inserts on the top and bottom; frosted glass with see-through strips in the middle. Coating of the door - white enamel.

Hardware included:

  • Aluminum frame 4" thick.
  • Aluminum threshold.
  • Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
  • High-Precision Lock Cylinder.
  • Hinges Combi Arialdo.
  • Turnknob for lock.
  • Armor plate Securemme for the lock.
  • Stainless steel Handle

Dimensions:

Size - W36+12" x H80"
Configuration - Single door with 1 sidelite
Swing direction - Left-hand Inswing
Overall size with frame - 50" x 82"
Rough opening - 50 1/2" x 82 1/2"
Door thickness - 3"
Frame thickness - 3 13/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products