Front Exterior Prehung Steel Door, Deux 1744 Natural Oak, W16+36+16" x H80+16", Right-hand Inswing

  • Mfr # DEUX1744EXD-OAKW-W16+36+16 x H80+16-Right-hand Ins
  • Zoro # G923223422
product price: 
$
6,834.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEUX1744EXD-OAKW-W16+36+16 x H80+16-Right-hand Ins
Zoro #
G923223422
UPC #
197890057341
Country of Origin
Italy

Description

Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.

Our doors have several superior features:

  • Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
  • The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
  • Stiffening Ribs: These non-visible details add to our door's security.
  • Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.

Model - 1744 Deux
Color - Oak (light brown)
Door thickness - 3"
Frame thickness - 3 13/16"
Exterior Design - Vertical insert of the stainless steel and frosted glass. Coating of the door - Premium Woodgrain Metal Finish Interior design - Vertical insert of the stainless steel and frosted glass. Coating of the door - white enamel.

Hardware included:

  • Aluminum frame 4" thick - dimensions of the door with frame is 38" x 82".
  • Metal transom - 38" x 16"
  • Aluminum threshold.
  • Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
  • High-Precision Lock Cylinder.
  • Hinges Combi Arialdo.
  • Turnknob for lock.
  • Armor plate Securemme for the lock.
  • Stainless steel Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products