Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Pivot Prehung Aluminum Door, Axis 1163 Venezia Noce, W58" x H108", Left-hand Inswing
- Mfr # AXIS1163PEXD-VEN-W58xH108-LH-I
- Zoro # G323214457
product price:
$
14,757.99
/ea
Key Features
Actual Height
108 in
Color
Venezia Noce
Actual Width
58 in
Product Weight
50
Material
Metal-aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXIS1163PEXD-VEN-W58xH108-LH-I
- Zoro #
- G323214457
- UPC #
- 199171162812
- Country of Origin
- Italy
Dimensions
- Actual Height
- 108 in
- Actual Width
- 58 in
- Door Size
- 58" x 108"
Details
- Color
- Venezia Noce
- Item
- Exterior Pivot Door
- Product Weight
- 50
- Material
- Metal-aluminum
Description
Bold. Elegant. Built to Last. Our Aluminum Pivot Doors transform any entrance into a true statement piece. Designed with advanced engineering and premium finishes, they combine stunning visuals with unmatched performance.
What’s Included in the Set
- Prehung Door with Aluminum Frame: A ready-to-install system with a durable frame that ensures long-term stability and smooth pivot movement.
- Pivot System: Innovative pivot hinges that allow effortless opening and a striking architectural effect.
- Sleek Vertical Pull Bar: A long, modern handle that makes opening the door comfortable and stylish, adding an elegant accent to the design.
- High-Security Locking System: Heavy-duty lock with five precision-cut keys, protected by a reinforced armor plate for ultimate security.
- Aluminum Threshold: Designed for durability, weather resistance, and smooth transition between spaces.
- Premium Insulation: Built with energy efficiency in mind to reduce heat loss and noise penetration.
Why Choose Our Pivot Doors?
- Architectural Statement: Oversized, dramatic design that elevates the look of any property.
- Strength & Security: Reinforced aluminum structure with armored lock protection gives you peace of mind.
- Luxury Experience: Smooth pivot motion and solid build provide a high-end feel every time you enter.
- Custom Options: Multiple finishes, glass inserts, and handle designs available.
Bring the Future to Your Entrance
Our Aluminum Pivot Doors are not just doors - they’re a gateway to modern living. With advanced features, premium security, and luxurious style, they create a first impression that lasts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.