Sliding Closet Bi-fold Doors 18 x 84, Mela 7222 White Silk, Wood Solid Bedroom Wardrobe Doors
- Mfr # MELA7222BF-WS-36 x 84 (2* 18x84)
- Zoro # G923278484
Specifications
Details
- MFR #
- MELA7222BF-WS-36 x 84 (2* 18x84)
- Zoro #
- G923278484
- UPC #
- 197890197252
- Country of Origin
- Italy
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- 2 doors slabs;
- Trims (2.95" wide);
- track;
- pivot set;
- pivot brackets;
- converging panel aligner;
- door;
- all mounting screws;
Introducing our Modern Bi-fold Doors from the Mela collection, a stunning addition to any contemporary interior design. Made from high-quality wood and MDF, these doors come in a sleek white color and feature frosted glass panels that allow natural light to filter through while still maintaining privacy. These doors are perfect for those looking to create a modern and minimalist look in their home or office space. The bi-fold design is a practical space-saving solution that allows for easy access to any room. Our doors are customizable to fit any opening and are expertly crafted by our team of skilled artisans in New York. Upgrade your interior design with our Modern Bi-fold Doors today and enjoy the perfect blend of form and function!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.