Sliding Closet Bi-fold Doors 24 x 84, Mela 7444 White Silk, Wood Solid Bedroom Wardrobe Doors
- Mfr # MELA7444BF-WS-48 x 84 (2* 24x84)
- Zoro # G623242266
Specifications
Details
- MFR #
- MELA7444BF-WS-48 x 84 (2* 24x84)
- Zoro #
- G623242266
- UPC #
- 197890199539
- Country of Origin
- Italy
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- 2 doors slabs;
- Trims (2.95" wide);
- track;
- pivot set;
- pivot brackets;
- converging panel aligner;
- door;
- all mounting screws;
Introducing our stunning Modern Bi-fold Doors from the Mela collection. These doors are crafted from high-quality wood and MDF with a sleek White finish and paneled design, adding an elegant touch to any interior space. These doors come in a bi-fold style, perfect for rooms with limited space or as a closet door alternative. The Mela collection offers a variety of hinge options, allowing for customization to fit any home design. These doors are perfect for interior spaces in Brooklyn, NY, and will elevate the overall aesthetic of any room. Upgrade your home with the Modern Bi-fold Doors today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.