Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors 24 x 96, Mela 7001 White Silk, Wood Solid Bedroom Wardrobe Doors
- Mfr # MELA7001BF-WS-48 x 96 (2* 24x96)
- Zoro # G923244229
product price:Â
$
2,891.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MELA7001BF-WS-48 x 96 (2* 24x96)
- Zoro #
- G923244229
- UPC #
- 197890193612
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors, Mela 7001 White Silk, Sturdy Tracks Moldings Trims Hardware Set, Wood Solid Bedroom Wardrobe Doors. An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene Key Features: SET INCLUDES- interior use 2 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Details: An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs;- Trims (2.95" wide);- track;- pivot set;- pivot brackets;- converging panel aligner; - door;- all mounting screws;Introducing the "Classic Bi-fold Doors" from the Mela Collection, crafted with a blend of high-quality wood and MDF to create a stunning piece that is sure to elevate the style of any home or office. These doors come in a sleek white finish that adds a timeless touch to any interior design. With the Mela Collection, you're getting doors that are not only durable but also built to last. The craftsmanship on these doors is top-notch, ensuring that they can withstand the test of time. The combination of wood and MDF also makes them lightweight, which makes them easy to install and use. These doors are a perfect fit for any space that requires a practical and stylish solution. The Classic Bi-fold Doors are designed to save space, making them ideal for smaller rooms where a traditional hinged door would be impractical. These doors can be effortlessly opened and closed, providing easy access to any room. As a NYC-based door supplier, we t
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.