Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors Grey Solid Core Modern Interior
- Mfr # SETE6933BF-NEB-72 x 96 (2* 36x96)
- Zoro # G923253221
product price:Â
$
2,834.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SETE6933BF-NEB-72 x 96 (2* 36x96)
- Zoro #
- G923253221
- UPC #
- 197890012807
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors Grey Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- interior use 2 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - Trims (2.95" wide); - track; - pivot set; - pivot brackets; - converging panel aligner; - door; - all mounting screws; Introducing the stunning Modern Bi-fold Doors from the SETE collection, a perfect combination of contemporary design and premium craftsmanship. Made of high-quality wood and MDF, these doors feature a Nebraska Grey finish that brings a touch of sophistication and elegance to any interior space. The Modern Bi-fold Doors come equipped with 3 frosted glass panels that offer a unique and visually stunning aesthetic. The frosted glass panels add a touch of privacy, while still allowing natural light to flood into the room, creating a warm and welcoming ambiance. The doors' bi-fold mechanism ensures that they are easy to open and close, making them a practical addition to any living space. Designed with the modern homeowner in mind, the SETE collection is perfect for those who are looking for a high-quality and stylish solution to enhance the look and feel of their home. Whether you're looking to update your living room, bedroom, or any other interior space, the Modern Bi-fold Doors are the perfect choice. So, if you're looking for a product that combines the best of modern design and functionality, then the Modern Bi-fold Doors from the SETE collection are the perfect choice for you. Order yours today