Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors Grey Solid Core Modern Interior
- Mfr # SETE6933BF-OAK-84 x 96 (2* 42x96)
- Zoro # G923284904
product price:Â
$
3,276.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SETE6933BF-OAK-84 x 96 (2* 42x96)
- Zoro #
- G923284904
- UPC #
- 197890017994
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors Grey Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 door slabs, black rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - steel rails 13FT total; - 4 hangers with wheels (require extra 6" of the height); - 4 door stops; - 2 floor guide (groove for guide has to be made); - all mounting screws; Add a bold touch to your interior design with the Modern Double Barn Doors from the SETE collection in Matte Black. These doors are crafted with high-quality wood and MDF, featuring a sleek Matte Black finish that will give your home a contemporary edge. The Modern Double Barn Doors are designed with 3 frosted glass panels that provide privacy while also allowing natural light to filter through. The glass panels enhance the overall aesthetic of the doors, adding to their modern and stylish design. The doors come with a black barn rail that complements the Matte Black finish, creating a visually stunning contrast. The SETE collection is known for its exceptional craftsmanship and the Modern Double Barn Doors are no exception. They provide a functional solution for separating spaces while adding a sleek touch to your interior design. If you're looking to add a bold and modern element to your home, the Modern Double Barn Doors from the SETE collection in Matte Black with a black barn rail ar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.