Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Double Bi-fold Doors Grey Solid Core Modern Interior
Mfr # SETE6933DBF-OAK-96 x 96 (4* 24x96)
Zoro # G923256703
product price:Â
$
5,616.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SETE6933DBF-OAK-96 x 96 (4* 24x96)
- Zoro #
- G923256703
- UPC #
- 197890018052
- Country of Origin
- Italy
Description
Sliding Closet Double Bi-fold Doors Grey Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- white door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". 3 lites of Mirror. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door..Rough opening can be calculated: door width" + 2"; door height" + 1 1/2". What included: - door slab;- trims (2.95" wide);- frames (for wall thickness from 4" to 5");- passage lever/knob;- non-mortise hinges; Introducing our stunning Sete collection Modern Single Interior door, made of high-quality wood and MDF, with a fresh and crisp white color that complements any interior decor. The collection name, "Sete," reflects the sleek and contemporary design of this door, featuring three mirror glass panels that reflect light and add an airy and spacious feel to any room. This door is not only beautiful, but it also offers versatility, with various hinges options available to ensure a perfect fit for any space. Whether you're looking to update your bedroom, bathroom, or any other room in your home, the Sete collection door is the perfect choice. Our attention to detail and commitment to quality ensures that this door will provide long-lasting durability and functionality for years to come. Add a touch of modern elegance to your home with our Sete collection Modern Single Interior door featuring three mirror glass panels, perfect for selling this product and attracting potential buyers through Google searches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.