Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Steel Door Cynex 6777 Black Stainless Inserts Single Modern Painted
Mfr # CYNEX6777EXD-BLK-W32 x H80-Right-hand Inswing
Zoro # G623216236
product price:Â
$
3,136.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYNEX6777EXD-BLK-W32 x H80-Right-hand Inswing
- Zoro #
- G623216236
- UPC #
- 197890663429
- Country of Origin
- Italy
Description
Steel Door Cynex 6777 Black Stainless Inserts Single Modern Painted. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. This technology makes it possible to protect the front door from condensation and ice formation. A thermal break is a layer of material with low thermal conductivity. For the correct operation of the door, it must be located between the outer and inner sides of the leaf and the frame, thereby excluding the contact of the metal parts with each other. This technology prevents the door from freezing, preserving its properties and impeccable appearance for many years. The two-tone painting ofthe door leaf and the frame makes it possible to select colours separately for interior and exterior decoration, which gives the door a complete look and makes it possible to create a harmonious image in the interior and exterior. All models of this collection are made with a frame made of aluminum. The external framework and internal power framework of the frame do not touch in any way, because they are interconnected by a polyamide insert (thermal break) 18 mm thick, which guarantees maximum thermal insulation performance. The door leaf ofthis series is made of two sheets of metal 1 mm thick. A reliable two-layer design with a thermal insulation layer and expanded polystyrene filling guarantees reliability. durability, and the best indicators of heat and noise insulation of the door. Model - 6777 CynexColor - BlackDoor thickness - 3 1/4"Frame thickness - 4"Aluminum frame 4" thick - dimensions of the door with frame is 38" x 82".Aluminum threshold.Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns