Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Steel Door Deux 1713 Natural Oak Stainless Inserts Single Modern Painted
Mfr # DEUX1713EXD-OAKW-W36 x H80-Right-hand Inswing
Zoro # G823216463
product price:Â
$
3,753.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEUX1713EXD-OAKW-W36 x H80-Right-hand Inswing
- Zoro #
- G823216463
- UPC #
- 197890056498
- Country of Origin
- Italy
Description
Steel Door Deux 1713 Natural Oak Stainless Inserts Single Modern Painted. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Our doors have several superior features: - Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes. - The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms. - Stiffening Ribs: These non-visible details add to our door's security. - Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Model - 1713 Deux Color - Oak (light brown) Door thickness - 3 1/4" Frame thickness - 4" Exterior design - Vertical insert of the stainless steel parts on the top and bottom; frosted glass with clear glass strips in the middle. Coating of the door - Moisture resistant MDF layer 2/3", oak veneer. Interior design - Vertical insert of the stainless steel parts on the top and bottom; frosted glass with clear glass strips in the middle. Coating of the door - oak veneer. Hardware included: - Aluminum frame 4" thick - dimensions of the door with frame is 74" x 84". - Metal transom - 38" x 16" - Aluminum threshold. - Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys. - High-Precision Lock Cylinder. - Hinges Combi Arialdo. - Turnknob for lock. - Armor plate Securemme for the lock. - Stainless steel Handle