Shop VEA
See all product information
Create Account
Safety Work Pant, 3XL, Hi Vis Orange, 100% Polyester Shell, 300 Denier Oxford Woven
- Mfr # VEA-700-ST-OR-3XL
- Zoro # G5088653
product price:Â
$
24.79
/ea
Key Features
Color
Hi Vis Orange
Material
100% Polyester Shell, 300 Denier Oxford Woven
Inseam
33-1/2"
Fits Waist Size
31"
Closure Type
Elastic Waist with Drawstring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEA-700-ST-OR-3XL
- Zoro #
- G5088653
- UPC #
- -
- Country of Origin
- China
- Item
- Safety Work Pant
- Color
- Hi Vis Orange
- Material
- 100% Polyester Shell, 300 Denier Oxford Woven
- Inseam
- 33-1/2"
- Closure Type
- Elastic Waist with Drawstring
- Number of Outside Pockets
- 2
- Garment Style
- Waterproof Pants
- Includes Hammer Loop
- No
- Shell Material
- Waterproof
- Wire Color
- Orange
- Traction Material
- Waterproof
Dimensions
- Size
- 3XL
- Fits Waist Size
- 31"
Description
Hi-Vis Pants, Color Orange, Material Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.