This item is Discontinued.

Vega Impactech Square 2 Power Bit x 2" - Car P150R2A-C5

This item is Discontinued.

Vega

Impactech Square 2 Power Bit x 2" - Car (Discontinued)

Mfr # P150R2A-C5
Zoro # G7875473
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P150R2A-C5
Zoro #
G7875473
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Impactech Square 2 Power Bit x 2" - Car
Bit Style
Square
Fastening Tool Item
Power Bit

Description

Impactech Square 2 Power Bit x 2 In. - Car

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.