Shop VELCRO BRAND
See all product information
Create Account
Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK
- Mfr # 194568
- Zoro # G3211993
product price:Â
$
97.45
/pk of 600, $0.16/ea
Key Features
Hook-and-Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
14 lbf/sq in
Hook-and-Loop Shape
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194568
- Zoro #
- G3211993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dot Dia.
- 1-3/8 in
- Overall Diameter
- 1 3/8 in
Details
- Item
- Reclosable Fastener
- Hook-and-Loop Type
- Hook
- Adhesive Type
- Acrylic Adhesive
- Backing Material
- Nylon
- Shear Strength
- 14 lbf/sq in
- Hook-and-Loop Shape
- Disc
- Color
- Black
- Characteristics
- High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive
- Hook and Loop Type
- Hook
- Flame Retardant
- No
- Hook and Loop Shape
- Disc
- Shape
- Disc
- Bonding Method
- Pressure
- Product Type
- Hook-and-Loop Fastener
- Material
- Nylon
- Bonding Type
- Adhesive
- Profile
- Standard
- For Location
- Indoor
- Count
- 600
- Resistance Properties
- Water Resistant
- Shell Material
- Nylon
- Wire Color
- Black
Description
Hook-and-Loop Fastener, Hook, Hook and Loop Shape Disc, Dot Dia. 1 3/8 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 lbf/sq in, Adhesive Type Acrylic, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.