Shop VELCRO BRAND
See all product information
Create Account
Cinch Straps, 1x12", Black, PK25, 12", 1" W, Black, 25 PK
- Mfr # VEL184
- Zoro # G4921738
product price:Â
$
82.95
/pk of 25, $3.32/ea
Key Features
Hook and Loop Type
Hook-and-Loop
Width
1"
Length
12"
Hook and Loop Shape
Strap
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEL184
- Zoro #
- G4921738
- UPC #
- 848109028415
- Country of Origin
- Mexico
- Item
- Cinch Straps,1x12",Black,PK25
- Hook and Loop Type
- Hook-and-Loop
- Hook and Loop Shape
- Strap
- Color
- Black
Dimensions
- Width
- 1"
- Length
- 12"
Description
Cinch Straps,1x12 In.,Black,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.