This item is Discontinued.
This item is Discontinued.
Tape Combo Packs, 1.5" x 50 ft., Black, 50', 1.5" W, Black (Discontinued)
Mfr #
VEL225
Zoro #
G1366953
UPC # 848109058306
Country of Origin United States
Category Hook & Loop Rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEL225
- Zoro #
- G1366953
- UPC #
- 848109058306
- Country of Origin
- United States
- Item
- Tape Combo Packs,1.5" x 50 ft.,Black
- Color
- Black
Dimensions
- Width
- 1.5"
- Length
- 50'
Description
Tape Combo Packs,1.5 In. x 50 ft.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.