Shop VELCRO BRAND
See all product information
Create Account
Tape Dots Loop, 1/2", Blk, PK1440, Disc, Black, 1440 PK
- Mfr # VEL122
- Zoro # G4974798
product price:Â
$
202.99
/pk of 1440, $0.14/ea
Free Shipping & Returns
Key Features
Hook-and-Loop Type
Loop
Hook-and-Loop Shape
Disc
Color
Black
Hook and Loop Shape
Disc
Hook and Loop Type
Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEL122
- Zoro #
- G4974798
- UPC #
- 841436064781
- Country of Origin
- United States
- Item
- Tape Dots Loop,1/2",Blk,PK1440
- Hook-and-Loop Type
- Loop
- Hook-and-Loop Shape
- Disc
- Color
- Black
- Hook and Loop Shape
- Disc
- Hook and Loop Type
- Loop
Description
Tape Dots Loop,1/2 In.,Blk,PK1440, Package Quantity 1440
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.