Shop VELCRO BRAND
See all product information
Create Account
Tape Strips, Hook, 3/4"x75ft., Wh, 1PK, 75', 3/4" W, White
- Mfr # VEL113
- Zoro # G4974746
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Hook and Loop Type
Hook
Width
3/4"
Length
75'
Hook and Loop Shape
Roll
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEL113
- Zoro #
- G4974746
- UPC #
- 841436064750
- Country of Origin
- United States
- Item
- Tape Strips,Hook,3/4"x75ft.,Wh,1PK
- Hook and Loop Type
- Hook
- Hook and Loop Shape
- Roll
- Color
- White
Dimensions
- Width
- 3/4"
- Length
- 75'
Description
Tape Strips,Hook,3/4 In.x75ft.,Wh,1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.